Zoro Homepage

Mini Hand Chain Hoist, 20 ft Hoist Lift

  • Mfr # CX010-20

  • Zoro # G7748724


product price: $1,197.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1 ton
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
43 lb
Min. Between Hooks
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX010-20
Zoro #
G7748724
UPC #
-
Country of Origin
Thailand

Dimensions

Housing Length
3 4/5 in
Housing Width
4 3/4 in
Housing Depth
4 in
Manufacturers Warranty Length
2 yr
Minimum Retracted Length
14 3/32 in
Body Depth
4 3/32 in
Lifting Hook Opening Width
1 3/32 in
Maximum Lifting Length
20 ft
Mfr. Warranty Length
2 yr
Chain Length
21 ft
Body Width
4 13/16 in

Description

Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 3/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 4 3/32 in, Body Material Aluminum, Body Width 4 13/16 in, Brake Type Brake Pawl, Chain Grade Grade 100, Chain Material Nickel Plated, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.