Zoro Homepage

Pendant, 110V, 2 Functions

  • Mfr # ZB20025I5025

  • Zoro # G9494536


product price: $847.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hoists
Features
E-Stop, Strain Relief
Input Voltage
110 V
Color
Yellow
Includes
Emergency Stop Button, Quick Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB20025I5025
Zoro #
G9494536
UPC #
-
Country of Origin
United States

Dimensions

Controller Cord Length
6 ft

Details

Item
Pendant
For Use With
Hoists
Features
E-Stop, Strain Relief
Input Voltage
110 V
Color
Yellow
Includes
Emergency Stop Button, Quick Disconnect
Protection Class
IP 65
Functions
Up/Down
Connection
Plugs Into Hoist
Material
Plastic
Number of Functions
2
Maximum Input Voltage
110 V
Compatible Hoist Type
Electric Chain Hoists
IP Rating
IP65
Connection Type
Wired
Controls
Push Button Pendant
Compatible Series
NER2

Description

Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 6 ft, Functions Up/Down, Controls Push Button Pendant, Operating Range Not Applicable, Color Yellow, Compatible Hoist Type Electric Chain Hoists, Compatible Series NER2, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Part Number Not Applicable, Compatible Load Capacity Not Applicable, For Use With Hoists, Overall Length Not Applicable, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.