Zoro Homepage

Pendant, 2 Button, 6 ft. Cable Drop

  • Mfr # EP1DR155710

  • Zoro # G1912569


product price: $308.99
/ea
Free Shipping & Returns

Key Features

For Use With
SNER030C-10, SNERP030C-10
Fits Brand
Harrington Hoists Inc
Includes
(2) Button, 6 ft Cable Drop
Material
Plastic
Functions
Up/Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP1DR155710
Zoro #
G1912569
UPC #
-
Country of Origin
Japan

Dimensions

Controller Cord Length
6 ft

Details

Item
Pendant
For Use With
SNER030C-10, SNERP030C-10
Fits Brand
Harrington Hoists Inc
Includes
(2) Button, 6 ft Cable Drop
Material
Plastic
Functions
Up/Down
Color
Yellow
Number of Functions
2
Compatible Series
SNER
Compatible with Manufacturer Part Number
SNER030C-10, SNERP030C-10
Compatible Hoist Type
Electric Chain Hoists
IP Rating
IP65
Maximum Input Voltage
110 V
Controls
Push Button Pendant
Connection Type
Wired
Compatible Load Capacity
6,000 lb

Description

Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 6 ft, Functions Up/Down, Controls Push Button Pendant, Operating Range Not Applicable, Color Yellow, Compatible Hoist Type Electric Chain Hoists, Compatible Series SNER, Compatible with Grainger Part Number 25K782, 6JFZ0, Compatible with Manufacturer Part Number SNER030C-10, SNERP030C-10, Compatible Load Capacity 6,000 lb, For Use With Hoists, Overall Length Not Applicable, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.