Zoro Homepage

Pendant, 4 Button, 11 ft. Cable Drop

  • Mfr # MP1DSS278115

  • Zoro # G1912517


product price: $414.99
/ea
Free Shipping & Returns

Key Features

For Use With
SNERM003S-L-15, SNERM005L-L-15, SNERM005S-L-15, SNERM010L-L-15, SNERM010S-L-15, SNERM020L-L-15
Fits Brand
Harrington Hoists Inc
Includes
(4) Button, 11 ft Cable Drop
Functions
Up/Down, Trolley Traversing
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP1DSS278115
Zoro #
G1912517
UPC #
-
Country of Origin
Japan

Dimensions

Controller Cord Length
11 ft

Details

Item
Pendant
For Use With
SNERM003S-L-15, SNERM005L-L-15, SNERM005S-L-15, SNERM010L-L-15, SNERM010S-L-15, SNERM020L-L-15
Fits Brand
Harrington Hoists Inc
Includes
(4) Button, 11 ft Cable Drop
Functions
Up/Down, Trolley Traversing
Color
Yellow
Material
Plastic
Controls
Push Button Pendant
Compatible Series
SNERM
Connection Type
Wired
IP Rating
IP65
Compatible Load Capacity
500 lb, 1,000 lb, 2,000 lb, 4,000 lb
Maximum Input Voltage
110 V
Compatible Hoist Type
Electric Chain Hoists
Number of Functions
4
Compatible with Manufacturer Part Number
SNERM003S-L-15, SNERM005L-L-15, SNERM005S-L-15, SNERM010L-L-15, SNERM010S-L-15, SNERM020L-L-15

Description

Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 11 ft, Functions Up/Down, Trolley Traversing, Controls Push Button Pendant, Operating Range Not Applicable, Color Yellow, Compatible Hoist Type Electric Chain Hoists, Compatible Series SNERM, Compatible with Grainger Part Number 6JFZ7, 6JGA0, 6JGA3, 6JGA6, 6JGA9, 6JKZ4, Compatible with Manufacturer Part Number SNERM003S-L-15, SNERM005L-L-15, SNERM005S-L-15, SNERM010L-L-15, SNERM010S-L-15, SNERM020L-L-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.