Zoro Homepage

Pendant, 4 Button, 16 ft. Cable Drop

  • Mfr # MP1FSS278120

  • Zoro # G1912471


product price: $504.99
/ea
Free Shipping & Returns

Key Features

For Use With
SNERM030C-L-20
Fits Brand
Harrington Hoists Inc
Includes
(4) Button, 16 ft Cable Drop
Functions
Up/Down, Trolley Traversing
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP1FSS278120
Zoro #
G1912471
UPC #
-
Country of Origin
United States

Dimensions

Controller Cord Length
16 ft

Details

Item
Pendant
For Use With
SNERM030C-L-20
Fits Brand
Harrington Hoists Inc
Includes
(4) Button, 16 ft Cable Drop
Functions
Up/Down, Trolley Traversing
Material
Plastic
Color
Yellow
Connection Type
Wired
Maximum Input Voltage
110 V
Compatible Series
SNERM
Compatible Load Capacity
6,000 lb
Controls
Push Button Pendant
IP Rating
IP65
Compatible with Manufacturer Part Number
SNERM030C-L-20
Number of Functions
4
Compatible Hoist Type
Electric Chain Hoists

Description

Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 16 ft, Functions Up/Down, Trolley Traversing, Controls Push Button Pendant, Operating Range Not Applicable, Color Yellow, Compatible Hoist Type Electric Chain Hoists, Compatible Series SNERM, Compatible with Grainger Part Number 6JGC3, Compatible with Manufacturer Part Number SNERM030C-L-20, Compatible Load Capacity 6,000 lb, For Use With Hoists, Overall Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.