Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., Steel

  • Mfr # 511-2000-11-10

  • Zoro # G3890026


product price: $3,449.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
11 ft
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-2000-11-10
Zoro #
G3890026
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4 in
Manufacturers Warranty Length
5 yr
Wheel Width
2 in
Height Adjustment
Fixed Height
I Beam Height
8 in
Wheel Diameter
6 in
Overall Depth
66 in
Mfr. Warranty Length
5 yr
Height Adjustability
Fixed Height
Maximum Overall Height
10.7 ft
I-Beam Height
8 in
I-Beam Flange Width
4 in
Maximum Height Under Beam
10 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
11 ft
Material
Steel
Color
Yellow
Gantry Crane Clear Span
10 ft
Caster Type
(4) Swivel
Finish
Enamel
Caster Material
Phenolic
Includes
(2) Supports, Beam with End Stops
Standards
AISC, ANSI, AWS, CMAA, OSHA
Mobility
Casters
Maximum Overall Span
11 ft
Body Material
Steel
Rotating Legs
No
Body Finish
Enamel
Span Adjustability
Fixed Span
Wheel Material
Phenolic
Minimum Overall Span
11 ft
Leg Connection Type
Bolt On
Minimum Clear Span
9 ft
Mobility Under Load
Stationary
Maximum Clear Span
10 ft
Maximum Lifting Capacity
2,000 lb

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 10.7 ft, Minimum Height Under Beam Not Applicable, Maximum Height Under Beam 10 ft, Minimum Overall Span 11 ft, Maximum Overall Span 11 ft, Minimum Clear Span 9 ft, Maximum Clear Span 10 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.