Zoro Homepage

Portable Gantry Crane, 4000 lb., Steel

  • Mfr # 511-4000-16-16

  • Zoro # G3890008


product price: $9,018.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
16 ft
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-4000-16-16
Zoro #
G3890008
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
Wheel Width
2.5 in
Manufacturers Warranty Length
5 yr
I Beam Height
10 in
Wheel Diameter
8 in
Height Adjustment
Fixed Height
I-Beam Flange Width
6 in
I-Beam Height
10 in
Maximum Overall Height
16.8 ft
Maximum Height Under Beam
16 ft
Mfr. Warranty Length
5 yr
Overall Depth
90 in
Height Adjustability
Fixed Height

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
16 ft
Material
Steel
Standards
AISC, ANSI, AWS, CMAA, OSHA
Color
Yellow
Includes
(2) Supports, Beam with End Stops
Caster Material
Polythene
Gantry Crane Clear Span
15 ft
Finish
Enamel
Caster Type
(4) Swivel
Mobility
Casters
Maximum Overall Span
16 ft
Leg Connection Type
Bolt On
Body Finish
Enamel
Mobility Under Load
Stationary
Wheel Material
Polythene
Maximum Lifting Capacity
4,000 lb
Span Adjustability
Fixed Span
Minimum Overall Span
16 ft
Rotating Legs
No
Minimum Clear Span
15 ft
Maximum Clear Span
15 ft
Body Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 6 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 16.8 ft, Minimum Height Under Beam Not Applicable, Maximum Height Under Beam 16 ft, Minimum Overall Span 16 ft, Maximum Overall Span 16 ft, Minimum Clear Span 15 ft, Maximum Clear Span 15 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.