Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Latch Assembly, for 1AEZ1, etc.

  • Mfr # ER1DS1002

  • Zoro # G9007747


product price: $14.49
/ea

Key Features

For Use With
1AEZ1, 1AEZ2, 1AEZ3, 1AEZ4, 1AEZ5, 1AEZ6
Includes
Mounting Hardware
Material
Steel
Compatible Series
SNER
Compatible Hoist Type
Electric Chain Hoists
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER1DS1002
Zoro #
G9007747
UPC #
-
Country of Origin
Japan

Details

Item
Steel Safety Latch Assy
For Use With
1AEZ1, 1AEZ2, 1AEZ3, 1AEZ4, 1AEZ5, 1AEZ6
Includes
Mounting Hardware
Material
Steel
Compatible Series
SNER
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
2,000 lb

Description

Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series SNER, Material Steel, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.