Safety Latch Assembly, for 1AEZ7, etc.
Mfr # ER1ES1002
Zoro # G8547637
product price: $23.25
/eaKey Features
For Use With
1AEZ7, 1AEZ8, 1AEZ9, 1AFA1, 1AFA2, 1AFA3
Includes
Mounting Hardware
Material
Steel
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
SNER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER1ES1002
Zoro #
G8547637
UPC #
-
Country of Origin
Japan
Details
Item
Steel Safety Latch Assy
For Use With
1AEZ7, 1AEZ8, 1AEZ9, 1AFA1, 1AFA2, 1AFA3
Includes
Mounting Hardware
Material
Steel
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
SNER
Compatible Load Capacity
4,000 lb
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series SNER, Material Steel, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.