Split Pin for 1 1/2 Ton Lever Hoist
Mfr # 9009411
Zoro # G1829515
product price: $1.45
/eaKey Features
For Use With
LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5
For Use With Mfr. Model Number
LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5
Fits Brand
Harrington Hoists
Compatible Series
CB
Compatible Hoist Type
Lever Chain Hoists
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9009411
Zoro #
G1829515
UPC #
-
Country of Origin
Germany
Details
Item
Split Pin for 1 1/2 Ton Lever Hoist
For Use With
LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5
For Use With Mfr. Model Number
LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5
Fits Brand
Harrington Hoists
Compatible Series
CB
Compatible Hoist Type
Lever Chain Hoists
Compatible Load Capacity
2,000 lb, 3,000 lb
Description
Split Pin, Product Type Split Pin, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 2,000 lb, 3,000 lb, Compatible Series CB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.