Steel Bottom Hook Assmby, For 4DFP1-4DFP3
Mfr # ER2ER1011
Zoro # G7324755
product price: $585.02
/ea
Free Shipping & Returns
Key Features
For Use With
4DFP1, 4DFP2, 4DFP3
Includes
Safety Latch
Material
Steel
Compatible Load Capacity
6,000 lb
Compatible Hoist Type
Electric Chain Hoists
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER2ER1011
Zoro #
G7324755
UPC #
-
Country of Origin
Japan
Details
Item
Steel Bottom Hook Assembly
For Use With
4DFP1, 4DFP2, 4DFP3
Includes
Safety Latch
Material
Steel
Compatible Load Capacity
6,000 lb
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
ER2, NER2
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series ER2, NER2, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.