Zoro Homepage

Steel Safety Latch Assmy, For 4DFN4-4DFN9

  • Mfr # ER2ES1002

  • Zoro # G7351127


product price: $28.15
/ea

Key Features

For Use With
4DFN4, 4DFN5, 4DFN6, 4DFN7, 4DFN8, 4DFN9
Material
Steel
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
ER2, NER2
Compatible Load Capacity
3,000 lb, 4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER2ES1002
Zoro #
G7351127
UPC #
-
Country of Origin
Japan

Details

Item
Steel Safety Latch Assembly
For Use With
4DFN4, 4DFN5, 4DFN6, 4DFN7, 4DFN8, 4DFN9
Material
Steel
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
ER2, NER2
Compatible Load Capacity
3,000 lb, 4,000 lb

Description

Hook Latch, Product Type Hook Latch, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 3,000 lb, 4,000 lb, Compatible Series ER2, NER2, Material Steel, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.