Zoro Homepage

Steel Top Hook Assmbly, For 4DFN4-4DFN9

  • Mfr # ER2ES1001

  • Zoro # G7414854


product price: $182.99
/ea
Free Shipping & Returns

Key Features

For Use With
4DFN4, 4DFN5, 4DFN6, 4DFN7, 4DFN8, 4DFN9
Includes
Safety Latch
Material
Steel
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
ER2, NER2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER2ES1001
Zoro #
G7414854
UPC #
-
Country of Origin
Japan

Details

Item
Steel Top Hook Assembly
For Use With
4DFN4, 4DFN5, 4DFN6, 4DFN7, 4DFN8, 4DFN9
Includes
Safety Latch
Material
Steel
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
ER2, NER2
Compatible Load Capacity
3,000 lb, 4,000 lb

Description

Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 3,000 lb, 4,000 lb, Compatible Series ER2, NER2, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.