Top Hook for 5 tons Hoist
Mfr # CF001A050
Zoro # G4057798
product price: $502.99
/ea
Free Shipping & Returns
Key Features
For Use With
CF050-10, CF050-15, CF050-20
For Use With Mfr. Model Number
CF050-10, CF050-15, CF050-20
Fits Brand
Harrington Hoists
Includes
Safety Latch
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF001A050
Zoro #
G4057798
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
6.3 in
Details
Item
Top Hook for 5 tons Hoist
For Use With
CF050-10, CF050-15, CF050-20
For Use With Mfr. Model Number
CF050-10, CF050-15, CF050-20
Fits Brand
Harrington Hoists
Includes
Safety Latch
Material
Carbon Steel
Compatible Hoist Type
Manual Chain Hoists
Compatible Load Capacity
10,000 lb
Compatible Series
CF
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 10,000 lb, Compatible Series CF, Material Carbon Steel, Overall Length Not Applicable, Overall Width 6.3 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.