Top Hook Safety Latch
Mfr # AL4310215690
Zoro # G6388509
product price: $164.99
/ea
Free Shipping & Returns
Key Features
For Use With
AL050C2-10, AL050C2-15, AL050C2-20, AL050P2-10, AL050P2-15, AL050P2-20
For Use With Mfr. Model Number
AL050C2-10, AL050C2-15, AL050C2-20, AL050P2-10, AL050P2-15, AL050P2-20
Fits Brand
Harrington Hoists
Includes
Safety Latch
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL4310215690
Zoro #
G6388509
UPC #
-
Country of Origin
Japan
Details
Item
Top Hook Safety Latch
For Use With
AL050C2-10, AL050C2-15, AL050C2-20, AL050P2-10, AL050P2-15, AL050P2-20
For Use With Mfr. Model Number
AL050C2-10, AL050C2-15, AL050C2-20, AL050P2-10, AL050P2-15, AL050P2-20
Fits Brand
Harrington Hoists
Includes
Safety Latch
Material
Steel
Compatible Series
AH
Compatible Hoist Type
Air Chain Hoists
Description
Top Hook with Latch, Product Type Top Hook with Latch, Compatible Hoist Type Air Chain Hoists, Compatible Load Capacity Not Applicable, Compatible Series AH, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.