Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trolley, Steel, 10,000 lb.

  • Mfr # PTF2050

  • Zoro # G6660604


product price: $1,276.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Push Trolley
Load Capacity
10,000 lb
Fits Beam Flange W
4-59/64 in to 8-21/32 in
Fits Beam Height
24 in
Min. Radius Curve
78 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTF2050
Zoro #
G6660604
UPC #
-
Country of Origin
Japan

Dimensions

Fits Beam Height
24 in
Min. Radius Curve
78 7/8 in
Trolley Wheel Dia.
5 7/8 in
Manufacturers Warranty Length
2 yr
For Maximum Beam Height
24 in
Minimum Radius Curve
78 7/8 in
Mfr. Warranty Length
2 yr
Trolley Wheel Diameter
5 9/10 in
For Max. Beam Flange Width
7 1/32 in
For Min. Beam Flange Width
4 29/32 in
For Minimum Beam Height
24 in

Details

Trolley Item
Push Trolley
Load Capacity
10,000 lb
Fits Beam Flange W
4-59/64 in to 8-21/32 in
Standards
ANSI/ASME B30.11
Wheel Material
Steel
Item
Trolley
Head Room To Bail
3 7/8 in
Head Room To Shaft
9 3/8 in
Trolley Type
Push
Trolley Wheel Material
Steel
Trolley Frame Material
Steel
Headroom to Connecting Shaft
9 3/8 in
For Beam Shape
Flat, Tapered
Maximum Load Capacity
10,000 lb
Headroom to Mounting Point
3 7/8 in

Description

Trolley, Trolley Type Push, Maximum Load Capacity 10,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 4 29/32 in, For Maximum Beam Flange Width 7 1/32 in, Headroom to Connecting Shaft 9 3/8 in, Headroom to Mounting Point 3 7/8 in, For Minimum Beam Height 24 in, For Maximum Beam Height 24 in, Includes Not Applicable, Minimum Radius Curve 78 7/8 in, Trolley Wheel Diameter 5 9/10 in, Trolley Wheel Material Steel, Manufacturer's Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.