Zoro Homepage

Trolley, Steel, 1000 lb.

  • Mfr # PTF2005

  • Zoro # G7168086


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Push Trolley
Load Capacity
1,000 lb
Fits Beam Flange W
2-9/32 to 4 in
Fits Beam Height
3 in
Min. Radius Curve
13 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTF2005
Zoro #
G7168086
UPC #
-
Country of Origin
Japan

Dimensions

Fits Beam Height
3 in
Min. Radius Curve
13 7/8 in
Trolley Wheel Dia.
3 in
Manufacturers Warranty Length
2 yr
Minimum Radius Curve
13 7/8 in
For Maximum Beam Height
3 in
Mfr. Warranty Length
2 yr
Trolley Wheel Diameter
3 in
For Minimum Beam Height
3 in
For Min. Beam Flange Width
2 9/32 in
For Max. Beam Flange Width
4 in

Description

Trolley, Trolley Type Push, Maximum Load Capacity 1,000 lb, Trolley Frame Material Stamped Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 9/32 in, For Maximum Beam Flange Width 4 in, Headroom to Connecting Shaft 6 7/8 in, Headroom to Mounting Point 3 7/8 in, For Minimum Beam Height 3 in, For Maximum Beam Height 3 in, Includes Not Applicable, Minimum Radius Curve 13 7/8 in, Trolley Wheel Diameter 3 in, Trolley Wheel Material Steel, Manufacturer's Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.