Zoro Homepage

Trolley, Steel, 16,000 lb.

  • Mfr # PT080

  • Zoro # G9925885


product price: $2,819.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Trolley Item
Push Trolley
Load Capacity
16,000 lb
Fits Beam Flange W
5-1/2 in to 8-21/32 in
Fits Beam Height
6 in
Min. Radius Curve
118 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT080
Zoro #
G9925885
UPC #
-
Country of Origin
Japan

Dimensions

Fits Beam Height
6 in
Min. Radius Curve
118 1/8 in
Trolley Wheel Dia.
6 7/8 in
Manufacturers Warranty Length
2 yr
For Minimum Beam Height
6 in
Mfr. Warranty Length
2 yr
Trolley Wheel Diameter
6 9/10 in
For Max. Beam Flange Width
8 21/32 in
For Min. Beam Flange Width
5 1/2 in
Minimum Radius Curve
118 1/8 in
For Maximum Beam Height
6 in

Details

Trolley Item
Push Trolley
Load Capacity
16,000 lb
Fits Beam Flange W
5-1/2 in to 8-21/32 in
Standards
ANSI/ASME B30.11
Wheel Material
Steel
Item
Trolley
Head Room To Bail
4 5/8 in
Head Room To Shaft
11 3/8 in
Trolley Frame Material
Steel
Maximum Load Capacity
16,000 lb
For Beam Shape
Flat, Tapered
Headroom to Connecting Shaft
11 3/8 in
Trolley Type
Push
Headroom to Mounting Point
4 5/8 in
Trolley Wheel Material
Steel

Description

Trolley, Trolley Type Push, Maximum Load Capacity 16,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 5 1/2 in, For Maximum Beam Flange Width 8 21/32 in, Headroom to Connecting Shaft 11 3/8 in, Headroom to Mounting Point 4 5/8 in, For Minimum Beam Height 6 in, For Maximum Beam Height 6 in, Includes Not Applicable, Minimum Radius Curve 118 1/8 in, Trolley Wheel Diameter 6 9/10 in, Trolley Wheel Material Steel, Manufacturer's Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.