Zoro Homepage

Trolley, Steel, 2000 lb.

  • Mfr # PTF2010

  • Zoro # G6734664


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Push Trolley
Load Capacity
2,000 lb
Fits Beam Flange W
2-9/32 in to 5 in
Fits Beam Height
3-7/8 in
Min. Radius Curve
17 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTF2010
Zoro #
G6734664
UPC #
-
Country of Origin
Japan

Dimensions

Fits Beam Height
3-7/8 in
Min. Radius Curve
17 3/4 in
Trolley Wheel Dia.
3 7/8 in
Manufacturers Warranty Length
2 yr
Trolley Wheel Diameter
3 9/10 in
Minimum Radius Curve
17 3/4 in
Mfr. Warranty Length
2 yr
For Max. Beam Flange Width
5 in
For Min. Beam Flange Width
2 9/32 in
For Minimum Beam Height
3 7/8 in
For Maximum Beam Height
3 7/8 in

Details

Trolley Item
Push Trolley
Load Capacity
2,000 lb
Fits Beam Flange W
2-9/32 in to 5 in
Standards
ANSI/ASME B30.11
Wheel Material
Steel
Item
Trolley
Head Room To Bail
4 1/4 in
Head Room To Shaft
7 7/8 in
Trolley Wheel Material
Steel
Trolley Frame Material
Stamped Steel
Headroom to Connecting Shaft
7 7/8 in
Headroom to Mounting Point
4 1/4 in
Maximum Load Capacity
2,000 lb
Trolley Type
Push
For Beam Shape
Flat, Tapered

Description

Trolley, Trolley Type Push, Maximum Load Capacity 2,000 lb, Trolley Frame Material Stamped Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 9/32 in, For Maximum Beam Flange Width 5 in, Headroom to Connecting Shaft 7 7/8 in, Headroom to Mounting Point 4 1/4 in, For Minimum Beam Height 3 7/8 in, For Maximum Beam Height 3-7/8 in, Includes Not Applicable, Minimum Radius Curve 17-3/4 in, Trolley Wheel Diameter 3-9/10 in, Trolley Wheel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.