Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trolley, Steel, 4000 lb.

  • Mfr # PTF2020

  • Zoro # G7147357


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Push Trolley
Load Capacity
4,000 lb
Fits Beam Flange W
3-15/64 in to 6-1/64 in
Fits Beam Height
4 in
Min. Radius Curve
21 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTF2020
Zoro #
G7147357
UPC #
-
Country of Origin
Japan

Dimensions

Fits Beam Height
4 in
Min. Radius Curve
21 3/4 in
Trolley Wheel Dia.
4 7/16 in
Manufacturers Warranty Length
2 yr
For Min. Beam Flange Width
3 7/32 in
Mfr. Warranty Length
2 yr
For Max. Beam Flange Width
6 1/32 in
For Minimum Beam Height
4 in
Minimum Radius Curve
21 3/4 in
For Maximum Beam Height
4 in
Trolley Wheel Diameter
4 2/5 in

Details

Trolley Item
Push Trolley
Load Capacity
4,000 lb
Fits Beam Flange W
3-15/64 in to 6-1/64 in
Standards
ANSI/ASME B30.11
Wheel Material
Steel
Item
Trolley
Head Room To Shaft
9 1/2 in
Head Room To Bail
5 1/8 in
Maximum Load Capacity
4,000 lb
Headroom to Mounting Point
5 1/8 in
Headroom to Connecting Shaft
9 1/2 in
For Beam Shape
Flat, Tapered
Trolley Frame Material
Stamped Steel
Trolley Wheel Material
Steel
Trolley Type
Push

Description

Trolley, Trolley Type Push, Maximum Load Capacity 4,000 lb, Trolley Frame Material Stamped Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 3 7/32 in, For Maximum Beam Flange Width 6 1/32 in, Headroom to Connecting Shaft 9 1/2 in, Headroom to Mounting Point 5 1/8 in, For Minimum Beam Height 4 in, For Maximum Beam Height 4 in, Includes Not Applicable, Minimum Radius Curve 21 3/4 in, Trolley Wheel Diameter 4 2/5 in, Trolley Wheel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.