Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Button Pendant, For 4DFL1-4DFL6

  • Mfr # SWDG100AA

  • Zoro # G7356474


product price: $142.99
/ea
Free Shipping & Returns

Key Features

For Use With
4DFL1, 4DFL2, 4DFL3, 4DFL4, 4DFL5, 4DFL6
Color
Yellow
Material
Plastic
Functions
Up/Down
Maximum Input Voltage
110 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWDG100AA
Zoro #
G7356474
UPC #
-
Country of Origin
United States

Details

Item
Ergonomic Single Speed 2-Button Pendant
For Use With
4DFL1, 4DFL2, 4DFL3, 4DFL4, 4DFL5, 4DFL6
Color
Yellow
Material
Plastic
Functions
Up/Down
Maximum Input Voltage
110 V
Number of Functions
2
Compatible with Manufacturer Part Number
NER005L-10, NER005L-15, NER005L-20, NER005S-10, NER005S-15, NER005S-20
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
NER
IP Rating
IP65
Controls
Push Button Pendant
Connection Type
Wired
Compatible Load Capacity
1,000 lb

Description

Two Button Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length Not Applicable, Functions Up/Down, Controls Push Button Pendant, Operating Range Not Applicable, Color Yellow, Compatible Hoist Type Electric Chain Hoists, Compatible Series NER, Compatible with Grainger Part Number 4DFL1, 4DFL2, 4DFL3, 4DFL4, 4DFL5, 4DFL6, Compatible with Manufacturer Part Number NER005L-10, NER005L-15, NER005L-20, NER005S-10, NER005S-15, NER005S-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.