Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Rope Trolley Hoist

  • Mfr # RYU-1010549

  • Zoro # G709843325


product price: $16,781.99
/ea
Item requires special delivery charges. A $485.00 per item surcharge will be applied.

Key Features

Color
Yellow; Black
Phase
3
Voltage
230V AC
Thermal Protection
Included
Number of Speeds
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RYU-1010549
Zoro #
G709843325
UPC #
-
Country of Origin
United States

Dimensions

Body Width
54 25/32 in
Body Depth
54 25/32 in
Body Length
50 13/32 in
Minimum Retracted Length
25 in
Maximum Lifting Length
25 ft
Lifting Hook Opening Width
1 11/16 in
Controller Cord Length
23 ft

Details

Color
Yellow; Black
Phase
3
Voltage
230V AC
Item
Electric Wire Rope Hoist
Thermal Protection
Included
Number of Speeds
Variable
Pendant IP Rating
IP65
Number of Reeves
4
Brake Type
Pull Rotor Motor Brake
Current at Max. Voltage
22.9 A
Motor Horsepower
6 3/4 hp
Duty Classification
H4
Maximum Lifting Capacity
6,000 lb
Includes Brake
Brake Included
Trolley IP Rating
IP55
Starts and Stops per Hour
360
Includes Clutch
Clutch Not Included
Headroom
25 in
Minimum Lift Speed
4.3 fpm
Current at Min. Voltage
22.9 A
Lifting Hook Type
Hook with Safety Latch
Cord Material
Steel
Maximum Lift Speed
26 fpm
Included Components
Pendant, Safety Latch Hook
Overload Protection Included
Yes
Hoist IP Rating
IP55
Programmable
Programmable by VFD
Lifting Hook Material
Carbon Steel
Mount Type
Motorized Trolley
Controls
Pendant
Cord Type
Wire
Body Material
Steel
Operating Voltage
230V AC

Description

Electric Wire Rope Hoist, Current at Maximum Voltage 22.9 A, Current at Minimum Voltage 22.9 A, Duty Classification H4, Headroom 25 in, Number of Speeds Variable, Programmable Programmable by VFD, Minimum Lift Speed 4.3 fpm, Maximum Lift Speed 26 fpm, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 25 ft, Motor Horsepower 6 3/4 hp, Mount Type Motorized Trolley, Operating Voltage 230V AC, Body Depth 54 25/32 in, Body Length 50 13/32 in, Body Material Steel, Body Width 54 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.