Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Rope Trolley Hoist

  • Mfr # RYU-1010602

  • Zoro # G909843354


product price: $20,801.99
/ea
Item requires special delivery charges. A $545.00 per item surcharge will be applied.

Key Features

Color
Yellow; Black
Phase
3
Voltage
460V AC
Number of Speeds
Variable
Thermal Protection
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RYU-1010602
Zoro #
G909843354
UPC #
-
Country of Origin
United States

Dimensions

Maximum Lifting Length
33 ft
Body Length
58 13/16 in
Controller Cord Length
31 ft
Minimum Retracted Length
25 19/32 in
Body Depth
54 25/32 in
Body Width
54 25/32 in
Lifting Hook Opening Width
1 13/16 in

Details

Color
Yellow; Black
Phase
3
Voltage
460V AC
Number of Speeds
Variable
Thermal Protection
Included
Item
Electric Wire Rope Hoist
Includes Brake
Brake Included
Body Material
Steel
Minimum Lift Speed
4.3 fpm
Number of Reeves
4
Hoist IP Rating
IP55
Motor Horsepower
10 3/4 hp
Controls
Pendant
Included Components
Pendant, Safety Latch Hook
Maximum Lift Speed
26 fpm
Headroom
25 3/5 in
Duty Classification
H4
Trolley IP Rating
IP55
Starts and Stops per Hour
360
Current at Min. Voltage
18.3 A
Overload Protection Included
Yes
Mount Type
Motorized Trolley
Current at Max. Voltage
18.3 A
Cord Material
Steel
Lifting Hook Material
Carbon Steel
Lifting Hook Type
Hook with Safety Latch
Brake Type
Pull Rotor Motor Brake
Cord Type
Wire
Pendant IP Rating
IP65
Maximum Lifting Capacity
10,000 lb
Programmable
Programmable by VFD
Includes Clutch
Clutch Not Included
Operating Voltage
460V AC

Description

Electric Wire Rope Hoist, Current at Maximum Voltage 18.3 A, Current at Minimum Voltage 18.3 A, Duty Classification H4, Headroom 25 19/32 in, Number of Speeds Variable, Programmable Programmable by VFD, Minimum Lift Speed 4.3 fpm, Maximum Lift Speed 26 fpm, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 33 ft, Motor Horsepower 10 3/4 hp, Mount Type Motorized Trolley, Operating Voltage 460V AC, Body Depth 54 25/32 in, Body Length 58 13/16 in, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.