Zoro Homepage

30/70 1 lb .454kg EXTRUDED BAR

  • Mfr # 331845

  • Zoro # G2342383


product price: $21.39
/ea

Key Features

Application
Used For Waste, Sheet Metal And Non Potable Water
Contents
30% Tin, 70% Lead
Melting Range (Deg.)
430
Container Size
1 lb
Container Type
Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331845
Zoro #
G2342383
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 lb

Details

Item
Solder Bar
Application
Used For Waste, Sheet Metal And Non Potable Water
Contents
30% Tin, 70% Lead
Melting Range (Deg.)
430
Container Type
Bar
Type
Tin/Lead
Standards
ASTM B-32
Melting Temperature (Minimum)
430 Degrees F
Form
Rectangular Bar
Material Composition
30% Tin, 70% Lead
Melting Temperature (Maximum)
430 Degrees F
Solder Series
30/70
Weight
1 lb

Description

Solder Bar, Form Rectangular Bar, Material Composition 30 Percent Tin, 70 Percent Lead, Weight 1 lb, Melting Temperature (Minimum) 430 Degrees F, Melting Temperature (Maximum) 430 Degrees F, Solder Series 30/70, Application Used For Waste, Sheet Metal And Non Potable Water, Standards ASTM B-32

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.