Bar Solder, Tin/Lead, 5/16 In. Diameter
Mfr # 331883
Zoro # G2746807
product price: $13.35
/eaKey Features
Application
Sheet Metal
Contents
50% Lead, 50% Tin
Melting Range (Deg.)
430
Container Size
0.50 lb
Container Type
Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
331883
Zoro #
G2746807
UPC #
-
Country of Origin
United States
Dimensions
Wire Dia. (In.)
0.3125 in
Container Size
0.50 lb
Outside Diameter
0.31 in
Details
Item
Solder Bar
Application
Sheet Metal
Contents
50% Lead, 50% Tin
Melting Range (Deg.)
430
Container Type
Bar
Type
Tin/Lead
Includes
5/16" In. Diameter
Standards
ASTM B-32, J-STD-006
For Joining
Copper, Lead, Nickel, Steel Alloy
Form
Triangular Bar
Weight
0.5 lb
Melting Temperature (Maximum)
430 Degrees F
Solder Series
50/50
Material Composition
50% Tin, 50% Lead
Features
Do Not Use This Product in Plumbing or Potable Water Applications, Heat Sources Include Welding Guns, Irons, and Air-Fuel Torches, Not Recommended in High Stress or Vibration Joints in the Cooling Industry Due to Lack of Sufficient Elongation Properties
Melting Temperature (Minimum)
430 Degrees F
Description
Solder Bar, Form Triangular Bar, Material Composition 50 Percent Tin, 50 Percent Lead, Outside Diameter 0.31 in, Weight 0.5 lb, Melting Temperature (Minimum) 430 Degrees F, Melting Temperature (Maximum) 430 Degrees F, Solder Series 50/50, For Joining Copper, Lead, Nickel, Steel Alloy, Application Sheet Metal
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.