Zoro Homepage

Beverage Gas Regulator, 50 psig

  • Mfr # 3005223

  • Zoro # G615572890


product price: $68.59
/ea

Key Features

Body Material
Forged Brass
Includes Shutoff Valve
No Shutoff Valve
Number of Regulators
1
For Gas
Carbon Dioxide, Nitrogen Mix
Delivery Pressure - Minimum
0 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3005223
Zoro #
G615572890
UPC #
725636338364
Country of Origin
Poland

Details

Item
Beverage Gas Regulator
Body Material
Forged Brass
Includes Shutoff Valve
No Shutoff Valve
Number of Regulators
1
For Gas
Carbon Dioxide, Nitrogen Mix
Delivery Pressure - Minimum
0 psig
Inlet Fitting
5/16 in Flare
Number of Outlets
1
Bonnet Material
Forged Zinc
Number of Mounting Brackets
1
Measurement Scale
psig
Delivery Pressure - Maximum
50 psig
Outlet Fitting
5/16 in Barb
Product Type
Secondary Gas Regulator
Delivery Pressure Gauge - Maximum
60 psig
For Beverage
Beer, Coffee, Wine

Description

Beverage Gas Regulator,50 psig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.