Zoro Homepage

Beverage Gas Regulator, 50 psig

  • Mfr # 3005237

  • Zoro # G815572898


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Body Material
Forged Brass
Delivery Pressure - Maximum
50 psig
Product Type
Primary Gas Regulator
Outlet Fitting
5/16 in Barb
Bonnet Material
Forged Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3005237
Zoro #
G815572898
UPC #
725636338265
Country of Origin
Poland

Details

Item
Beverage Gas Regulator
Body Material
Forged Brass
Delivery Pressure - Maximum
50 psig
Product Type
Primary Gas Regulator
Outlet Fitting
5/16 in Barb
Bonnet Material
Forged Zinc
Supply Pressure Gauge - Maximum
3,000 psig
Delivery Pressure Gauge - Maximum
60 psig
Inlet Fitting
CGA 580
For Beverage
Beer, Coffee, Wine
Includes Shutoff Valve
Shutoff Valve Included
Measurement Scale
psig
Number of Outlets
1
For Gas
Nitrogen Mix
Number of Regulators
1
Delivery Pressure - Minimum
0 psig

Description

Beverage Gas Regulator,50 psig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.