Zoro Homepage

Brazing Alloy

  • Mfr # 4035

  • Zoro # G907087583


product price: $409.99
/ea
Sold in multiples of 24 for $9,839.76
Free Shipping & Returns

Key Features

Process
Brazing
Standards
EU Reach and RoHS Directive
Liquidus
1,350 Degrees F
Container Type
Package
Alloy Composition
0.15% Maximum Other; 27.5-31.5% Zinc; 29.5-31.5% Copper; 39.0-41.0% Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4035
Zoro #
G907087583
UPC #
684032018976
Country of Origin
United States

Dimensions

Container Size
5 oz t
Overall Diameter
1/16 in

Details

Process
Brazing
Standards
EU Reach and RoHS Directive
Liquidus
1,350 Degrees F
Item
Brazing Alloy
Container Type
Package
Alloy Composition
0.15% Maximum Other; 27.5-31.5% Zinc; 29.5-31.5% Copper; 39.0-41.0% Silver
Flux Application
Often Used for Corrosion Applications or High Temperature Service, So Suitability for the Brazing Alloy Should be Evaluated for the Intended Condition
Silver Content
40 %
Alloy Form
Coil
Finish/Coating
Bare
Alloy Type
High Silver
Series
Safety-Silv 40
Solidus
1,250 Degrees F
AWS Classification
Not Classified
Joining Applications
Copper to Copper, Copper to Nickel, Copper to Steel, Nickel to Steel, Steel to Steel
Fluidity Rating
5

Description

Brazing Alloy, Process Brazing, Alloy Type High Silver, Silver Content 40 Percent, AWS Classification Not Classified, Overall Diameter 1/16 in, Alloy Form Coil, Finish/Coating Bare, Solidus 1,250 Degrees F, Liquidus 1,350 Degrees F, Series Safety-Silv 40, Container Size 5 oz t, Joining Applications Copper to Copper, Copper to Nickel, Copper to Steel, Nickel to Steel, Steel to Steel, Fluidity Rating 5, Standards EU Reach and RoHS Directive

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.