Zoro Homepage

Brazing Alloy

  • Mfr # 40F3184

  • Zoro # G907087590


product price: $223.99
/ea
Sold in multiples of 25 for $5,599.75
Free Shipping & Returns

Key Features

Process
Brazing
Standards
EU Reach and RoHS Directive
Alloy Form
Rod
Alloy Type
High Silver
Liquidus
1,350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40F3184
Zoro #
G907087590
UPC #
684032024304
Country of Origin
United States

Dimensions

Overall Diameter
1/16 in
Container Size
4 oz t
Overall Length
18 in

Details

Process
Brazing
Standards
EU Reach and RoHS Directive
Alloy Form
Rod
Alloy Type
High Silver
Liquidus
1,350 Degrees F
Solidus
1,250 Degrees F
Series
Safety-Silv 40
Item
Brazing Alloy
Silver Content
40 %
Flux Application
Often Used for Corrosion Applications or High Temperature Service, So Suitability for the Brazing Alloy Should be Evaluated for the Intended Condition
Finish/Coating
Flux-Coated
Container Type
Tube
Alloy Composition
0.15% Maximum Other; 27.5-31.5% Zinc; 29.5-31.5% Copper; 39.0-41.0% Silver
AWS Classification
Not Classified
Fluidity Rating
5
Joining Applications
Copper to Copper, Copper to Nickel, Copper to Steel, Nickel to Steel, Steel to Steel

Description

Brazing Alloy, Process Brazing, Alloy Type High Silver, Silver Content 40 Percent, AWS Classification Not Classified, Overall Diameter 1/16 in, Overall Length 18 in, Alloy Form Rod, Finish/Coating Flux-Coated, Solidus 1,250 Degrees F, Liquidus 1,350 Degrees F, Series Safety-Silv 40, Container Size 4 oz t, Joining Applications Copper to Copper, Copper to Nickel, Copper to Steel, Nickel to Steel, Steel to Steel, Fluidity Rating 5, Standards EU Reach and RoHS Directive

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.