Zoro Homepage

Brazing Alloy

  • Mfr # 45T31

  • Zoro # G407087588


product price: $91.99
/ea
Sold in multiples of 25 for $2,299.75
Free Shipping & Returns

Key Features

Process
Brazing
Standards
EU Reach and RoHS Directive, NSF/ANSI Standard 51
Alloy Type
High Silver
Flux Application
Copper-Zinc-Tin Bare and Flux-Coated Filler Metal for Braze-Welding of Steel, Including Malleable and Gray Iron, Joining Copper, Some Cast Iron Grades
Container Type
Package
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45T31
Zoro #
G407087588
UPC #
684032022973
Country of Origin
United States

Dimensions

Container Size
3 oz t
Compatible Chuck Size
1,251 Degrees F
Overall Diameter
1/16 in

Details

Process
Brazing
Standards
EU Reach and RoHS Directive, NSF/ANSI Standard 51
Alloy Type
High Silver
Flux Application
Copper-Zinc-Tin Bare and Flux-Coated Filler Metal for Braze-Welding of Steel, Including Malleable and Gray Iron, Joining Copper, Some Cast Iron Grades
Container Type
Package
Solidus
1,195 Degrees F
AWS Classification
BAg-36
Alloy Composition
45% Silver, 27% Copper, 25% Zinc, 3% Tin
Capacity Shingles
1,495 Degrees F
Silver Content
45 %
Item
Brazing Alloy
Finish/Coating
Bare
Alloy Form
Coil
Series
Safety-Silv 45T
Liquidus
1,265 Degrees F
Joining Applications
Brass to Stainless Steel, Brass to Steel, Copper to Stainless Steel, Copper to Steel;, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel
Fluidity Rating
7
Maximum Brazing Temperature
1,495 Degrees F
Minimum Brazing Temperature
1,251 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type High Silver, Silver Content 45 Percent, AWS Classification BAg-36, Overall Diameter 1/16 in, Alloy Form Coil, Finish/Coating Bare, Solidus 1,195 Degrees F, Liquidus 1,265 Degrees F, Capacity Shingles 1,495 Degrees F, Compatible Chuck Size 1,251 Degrees F, Series Safety-Silv 45T, Container Size 3 oz t

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.