Zoro Homepage

Brazing Alloy

  • Mfr # 5635

  • Zoro # G207087580


product price: $569.99
/ea
Sold in multiples of 24 for $13,679.76
Free Shipping & Returns

Key Features

Process
Brazing
Standards
EU Reach and RoHS Directive, NSF/ANSI Standard 51
Joining Applications
Brass to Stainless Steel, Brass to Steel, Copper to Stainless Steel, Copper to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel
Compatible Chuck Size
1,205 Degrees F
Silver Content
56 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5635
Zoro #
G207087580
UPC #
684032021488
Country of Origin
United States

Dimensions

Compatible Chuck Size
1,205 Degrees F
Container Size
1 oz t
Overall Diameter
1/16 in

Details

Process
Brazing
Standards
EU Reach and RoHS Directive, NSF/ANSI Standard 51
Joining Applications
Brass to Stainless Steel, Brass to Steel, Copper to Stainless Steel, Copper to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel
Silver Content
56 %
Series
Safety-Silv 56
Alloy Composition
0.15% Other; 15.0-19.0% Zinc; 21.0-23.0% Copper; 4.5-5.5% Tin; 55.0-57.0% Silver
AWS Classification
BAg-7
Liquidus
1,205 Degrees F
Finish/Coating
Bare
Capacity Shingles
1,400 Degrees F
Alloy Type
High Silver
Alloy Form
Coil
Container Type
Package
Solidus
1,145 Degrees F
Flux Application
Flux Coating Eliminates the Need for Manual Flux Application
Item
Brazing Alloy
Maximum Brazing Temperature
1,400 Degrees F
Minimum Brazing Temperature
1,205 Degrees F
Fluidity Rating
8

Description

Brazing Alloy, Process Brazing, Alloy Type High Silver, Silver Content 56 Percent, AWS Classification BAg-7, Overall Diameter 1/16 in, Alloy Form Coil, Finish/Coating Bare, Solidus 1,145 Degrees F, Liquidus 1,205 Degrees F, Capacity Shingles 1,400 Degrees F, Compatible Chuck Size 1,205 Degrees F, Series Safety-Silv 56, Container Size 1 oz t

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.