Zoro Homepage

Brazing Alloy

  • Mfr # BK220R1

  • Zoro # G507087549


product price: $34.79
/ea
Sold in multiples of 25 for $869.75

Key Features

Process
Brazing
Standards
EU Reach and RoHS Directive
Compatible Chuck Size
1,200 Degrees F
Alloy Composition
0.01-0.40% Silicon; 0.15% Other; 6.0-7.0% Phosphorus; 6.0-7.0% Tin; Copper Remainder
Capacity Shingles
1,280 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK220R1
Zoro #
G507087549
UPC #
684032045699
Country of Origin
United States

Dimensions

Compatible Chuck Size
1,200 Degrees F
Overall Diameter
2 mm
Overall Length
20 in

Details

Process
Brazing
Standards
EU Reach and RoHS Directive
Alloy Composition
0.01-0.40% Silicon; 0.15% Other; 6.0-7.0% Phosphorus; 6.0-7.0% Tin; Copper Remainder
Capacity Shingles
1,280 Degrees F
Liquidus
1,247 Degrees F
Joining Applications
Brass to Brass, Brass to Copper, Copper to Copper
Silver Content
0 %
Flux Application
Self-Fluxing on Copper and its Lower Melting Temperature Makes it an Excellent Choice for Brass Connections
Item
Brazing Alloy
Alloy Form
Rod
Container Type
Tube
Solidus
1,178 Degrees F
AWS Classification
BCuP-9
Alloy Type
Phos Copper
Series
Blockade
Finish/Coating
Bare
Fluidity Rating
7
Maximum Brazing Temperature
1,280 Degrees F
Minimum Brazing Temperature
1,200 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type Phos Copper, Silver Content 0 Percent, AWS Classification BCuP-9, Overall Diameter 2 mm, Overall Length 20 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,178 Degrees F, Liquidus 1,247 Degrees F, Capacity Shingles 1,280 Degrees F, Compatible Chuck Size 1,200 Degrees F, Series Blockade, Joining Applications Brass to Brass, Brass to Copper, Copper to Copper, Fluidity Rating 7, Standards EU Reach and RoHS Directive

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.