Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brazing Alloy, Type High Silver, 1/16" dia

  • Mfr # 56F3184

  • Zoro # G105293120


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Process
Brazing
Standards
AWS A5.8, EU Reach, NSF/ANSI Standard 51, RoHS
Maximum Brazing Temperature
1,400 Degrees F
Minimum Brazing Temperature
1,205 Degrees F
Finish/Coating
Flux-Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56F3184
Zoro #
G105293120
UPC #
684032025028
Country of Origin
United States

Dimensions

Overall Diameter
1/16 in
Overall Length
18 in

Details

Process
Brazing
Standards
AWS A5.8, EU Reach, NSF/ANSI Standard 51, RoHS
Item
Brazing Alloy
Maximum Brazing Temperature
1,400 Degrees F
Minimum Brazing Temperature
1,205 Degrees F
Finish/Coating
Flux-Coated
Alloy Composition
0.15% Other (Total); 15% to 19% Zinc; 21% to 23% Copper; 4.5 % to 5.5% Tin; 55% to 57% Silver
Flux Application
Flux Not Required
Solidus
1,145 Degrees F
Yield Strength
Not Rated
Alloy Type
High Silver
AWS Classification
BAg-7
Fluidity Rating
8
Tensile Strength
Not Rated
Liquidus
1,205 Degrees F
Container Type
Tube
Alloy Form
Rod
Series
Safety-Silv 56FC
Joining Applications
Brass to Stainless Steel, Brass to Steel, Copper to Stainless Steel, Copper to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel
Silver Content
56 %
Elongation
Not Rated

Description

Brazing Alloy, Process Brazing, Alloy Type High Silver, Silver Content 56 Percent, AWS Classification BAg-7, Overall Diameter 1/16 in, Overall Length 18 in, Alloy Form Rod, Finish/Coating Flux-Coated, Solidus 1,145 Degrees F, Liquidus 1,205 Degrees F, Series Safety-Silv 56FC, Tensile Strength Not Rated, Yield Strength Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.