Zoro Homepage

Brazing Alloy, Type High Silver, 3/32" dia

  • Mfr # 45F5184

  • Zoro # G905293108


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Process
Brazing
Standards
AWS A5.8, EU Reach, RoHS
Minimum Brazing Temperature
1,370 Degrees F
Maximum Brazing Temperature
1,550 Degrees F
Fluidity Rating
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45F5184
Zoro #
G905293108
UPC #
684032024885
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Diameter
3/32 in

Details

Process
Brazing
Standards
AWS A5.8, EU Reach, RoHS
Item
Brazing Alloy
Minimum Brazing Temperature
1,370 Degrees F
Maximum Brazing Temperature
1,550 Degrees F
Fluidity Rating
6.5
Series
Safety-Silv 45FC
Yield Strength
Not Rated
Silver Content
45 %
Tensile Strength
Not Rated
Finish/Coating
Flux-Coated
Alloy Type
High Silver
Flux Application
Flux Not Required
Joining Applications
Brass to Stainless Steel, Brass to Steel, Copper to Stainless Steel, Copper to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel
Solidus
1,195 Degrees F
AWS Classification
BAg-36
Container Type
Tube
Alloy Composition
0.15% Other (Total); 23% to 27% Zinc; 29% to 31% Copper; 44% to 46% Silver
Liquidus
1,265 Degrees F
Elongation
Not Rated
Alloy Form
Rod

Description

Brazing Alloy, Process Brazing, Alloy Type High Silver, Silver Content 45 Percent, AWS Classification BAg-36, Overall Diameter 3/32 in, Overall Length 18 in, Alloy Form Rod, Finish/Coating Flux-Coated, Solidus 1,195 Degrees F, Liquidus 1,265 Degrees F, Series Safety-Silv 45FC, Tensile Strength Not Rated, Yield Strength Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.