Zoro Homepage

Brazing Flux, Paste, 6.5 oz, 1050 to 1600 F

  • Mfr # SSWF7POP

  • Zoro # G3504593


product price: $10.19
/ea

Key Features

Container Size
6.5 oz
Application
For Silver Brazing Alloys on All Metals Other Than Aluminum, Magnesium or Titanium
Container Type
Brush Cap Bottle
Type
Paste
Standards
AMS 3410, AWS A5.31, Class FB3-A, EN 1045 Type FH10, Federal Specification O-F-499, Type B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSWF7POP
Zoro #
G3504593
UPC #
684032064607
Country of Origin
United States

Dimensions

Container Size
6.5 oz

Details

Item
Brazing Flux
Application
For Silver Brazing Alloys on All Metals Other Than Aluminum, Magnesium or Titanium
Container Type
Brush Cap Bottle
Type
Paste
Standards
AMS 3410, AWS A5.31, Class FB3-A, EN 1045 Type FH10, Federal Specification O-F-499, Type B
Working Range (Deg. F)
1050 Degrees to 1600 Degrees
Specific Gravity
1.5 - 1.7
Series
Stay-Silv White
Color
White
AWS Classification
FB3-A
Flux Minimum Active Temperature
1,050 Degrees F
For Alloy Type
High Silver
Flux Maximum Active Temperature
1,600 Degrees F
For Alloy Composition
0% Silver, 15% Silver, 2% Silver, 25% Silver, 30% Silver, 35% Silver, 38% Silver, 40% Silver, 45% Silver, 5% Silver, 50% Silver, 56% Silver, 6% Silver
Flux Form
Paste
Maximum Active Temperature
1,600 Degrees F
Process
Brazing
For Alloy Classification
BAg-1, BAg-13, BAg-2, BAg-20, BAg-22, BAg-24, BAg-27, BAg-28, BAg-3, BAg-34, BAg-35, BAg-36, BAg-4, BAg-5, BAg-6, BAg-7, BAg-9, BCuP-2, BCuP-3, BCuP-4, BCuP-5, BCuP-6, BCuP-7
Minimum Active Temperature
1,050 Degrees F

Description

Brazing Flux, Process Brazing, For Alloy Type High Silver, Container Size 6.5 oz, Container Type Brush Cap Bottle, Flux Form Paste, Flux Maximum Active Temperature 1,600 Degrees F, Flux Minimum Active Temperature 1,050 Degrees F, Color White, AWS Classification FB3-A, Minimum Active Temperature 1,050 Degrees F, Maximum Active Temperature 1,600 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.