Brazing Rod, 0.050x1/8x20, 1190-1480 F, PK7

  • Mfr # 1520FMPOP

  • Zoro # G2753037


product price:  $70.39
/pk 7, $10.06/ea

Key Features

Process
Brazing
Standards
ASME SFA 5.8 Class BCuP-5, AWS A5.8, ISO 17672 CuP 284, QQ-B-654A BCuP-5
Length (In.)
20 in
Dia. (In.)
1/8 in
Brazing Range (F)
1190 to 1480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520FMPOP
Zoro #
G2753037
UPC #
684032064492
Country of Origin
United States

Dimensions

Length (In.)
20 in
Dia. (In.)
1/8 in
Compatible Chuck Size
1,300 Degrees F
Overall Diameter
0.05 in x 1/8 in
Overall Length
20 in

Details

Process
Brazing
Standards
ASME SFA 5.8 Class BCuP-5, AWS A5.8, ISO 17672 CuP 284, QQ-B-654A BCuP-5
Brazing Range (F)
1190 to 1480
Container
Tube
Material
Stay-Silv-15
Application
Industry Standard-Good Near Expansions and Vibrations
Contents
15% Silver, 5% Phosphorus, 80% Copper
Type
0.050 in x 1/8 in
Item
Brazing Alloy
Capacity Shingles
1,500 Degrees F
Silver Content
15 %
Series
Stay-Silv 15
Finish/Coating
Bare
Container Type
Tube
Flux Application
Flux Required for Brass to Brass, Flux Required for Brass to Copper, Self-Fluxing for Copper to Copper
AWS Classification
BCuP-5
Solidus
1,190 Degrees F
Liquidus
1,425 Degrees F
Fluidity Rating
3
Joining Applications
Brass to Brass, Brass to Copper, Copper to Copper
Alloy Form
Rod
Alloy Type
Phos Copper
Alloy Composition
80% Copper, 15% Silver, 5% Phosphorus
Maximum Brazing Temperature
1,500 Degrees F
Minimum Brazing Temperature
1,300 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type Phos Copper, Silver Content 15 Percent, AWS Classification BCuP-5, Overall Diameter 0.05 in x 1/8 in, Overall Length 20 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,190 Degrees F, Liquidus 1,425 Degrees F, Capacity Shingles 1,500 Degrees F, Compatible Chuck Size 1,300 Degrees F, Series Stay-Silv 15, Joining Applications Brass to Brass, Brass to Copper, Copper to Copper, Fluidity Rating 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.