Zoro Homepage

Brazing Rod, 1/8x20,1190-1500 F, PK7

  • Mfr # 5620FMPOP

  • Zoro # G0989633


product price: $33.39
/pk 7, $4.77/ea

Key Features

Process
Brazing
Standards
ASME SFA 5.8 BCuP-3, AWS A5.8, ISO 17672 CuP 281
Length (In.)
20 in
Dia. (In.)
1/8 in
Brazing Range (F)
1190 to 1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5620FMPOP
Zoro #
G0989633
UPC #
684032064508
Country of Origin
United States

Dimensions

Length (In.)
20 in
Dia. (In.)
1/8 in
Overall Length
20 in
Compatible Chuck Size
1,350 Degrees F
Overall Diameter
0.05 in x 1/8 in

Details

Process
Brazing
Standards
ASME SFA 5.8 BCuP-3, AWS A5.8, ISO 17672 CuP 281
Brazing Range (F)
1190 to 1500
Container
Tube
Material
Stay-Silv-5
Application
For Medium Range Use, Where Close Fit-Up Can Not Be Maintained
Contents
5% Silver, 6% Phosphorus, 89% Copper
Item
Brazing Alloy
Series
Stay-Silv 5
Alloy Composition
89% Copper, 6% Phosphorus, 5% Silver
Flux Application
Flux Required for Brass to Brass, Flux Required for Brass to Copper, Self-Fluxing for Copper to Copper
Fluidity Rating
3
Silver Content
5 %
Capacity Shingles
1,550 Degrees F
Finish/Coating
Bare
Alloy Form
Rod
Alloy Type
Phos Copper
Container Type
Tube
Solidus
1,190 Degrees F
Joining Applications
Brass to Brass, Brass to Copper, Copper to Copper
Liquidus
1,500 Degrees F
AWS Classification
BCuP-3
Maximum Brazing Temperature
1,550 Degrees F
Minimum Brazing Temperature
1,350 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type Phos Copper, Silver Content 5 Percent, AWS Classification BCuP-3, Overall Diameter 0.05 in x 1/8 in, Overall Length 20 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,190 Degrees F, Liquidus 1,500 Degrees F, Capacity Shingles 1,550 Degrees F, Compatible Chuck Size 1,350 Degrees F, Series Stay-Silv 5, Joining Applications Brass to Brass, Brass to Copper, Copper to Copper, Fluidity Rating 3, Standards ASME SFA 5.8 BCuP-3, AWS A5.8, ISO 17672 CuP 281

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.