Brazing Rod, 3/32x18,1225-1370 F, PK3

  • Mfr # 45518LMPOP

  • Zoro # G3360086


product price: $98.49
/pk 3, $32.83/ea
Free Shipping & Returns

Key Features

Process
Brazing
Standards
ANSI/AWS A5.8, ASME SFA 5.8, QQ-B-654A Class BAg-5, ISO 17672 Ag 245, QQ-B-654a BAg-5
Length (In.)
18 in
Brazing Range (F)
1225 to 1370
Container
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45518LMPOP
Zoro #
G3360086
UPC #
684032064430
Country of Origin
United States

Dimensions

Length (In.)
18 in
Dia. (In.)
3/32 in
Overall Diameter
3/32 in
Overall Length
18 in
Compatible Chuck Size
1,225 Degrees F

Details

Process
Brazing
Standards
ANSI/AWS A5.8, ASME SFA 5.8, QQ-B-654A Class BAg-5, ISO 17672 Ag 245, QQ-B-654a BAg-5
Brazing Range (F)
1225 to 1370
Container
Tube
Material
Safety-Silv-45
Application
General Purpose Filler for Steel and Copper Alloys
Item
Brazing Alloy
Contents
25% Zinc, 30% Copper, 45% Silver
Alloy Form
Rod
Container Type
Tube
Fluidity Rating
6.5
Liquidus
1,370 Degrees F
Silver Content
45 %
Finish/Coating
Bare
Alloy Composition
45% Silver, 30% Copper, 25% Zinc
Solidus
1,225 Degrees F
Joining Applications
Brass to Stainless Steel, Brass to Steel, Copper to Stainless Steel, Copper to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel
Flux Application
Flux Required for Brass to Stainless Steel, Flux Required for Brass to Steel, Flux Required for Copper to Stainless Steel, Flux Required for Copper to Steel, Flux Required for Stainless Steel to Stainless Steel, Flux Required for Stainless Steel to Steel, Flux Required for Steel to Steel
Alloy Type
High Silver
Capacity Shingles
1,370 Degrees F
Series
Safety-Silv 45
AWS Classification
BAg-5
Maximum Brazing Temperature
1,370 Degrees F
Minimum Brazing Temperature
1,225 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type High Silver, Silver Content 45 Percent, AWS Classification BAg-5, Overall Diameter 3/32 in, Overall Length 18 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,225 Degrees F, Liquidus 1,370 Degrees F, Capacity Shingles 1,370 Degrees F, Compatible Chuck Size 1,225 Degrees F, Series Safety-Silv 45

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.