Brazing Rod, Flux, 1/16x18, 1225-1370 F, PK3

  • Mfr # 45F318MPOP

  • Zoro # G0281881


product price:  $50.15
/pk 3, $16.72/ea

Key Features

Process
Brazing
Standards
ANSI/AWS A5.8, ASME SFA 5.8, QQ-B-654A Class BAg-5, ISO 17672 Ag 245, QQ-B-654a BAg-5
Length (In.)
18 in
Dia. (In.)
1/16 in
Brazing Range (F)
1225 to 1370
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45F318MPOP
Zoro #
G0281881
UPC #
684032064447
Country of Origin
United States

Dimensions

Length (In.)
18 in
Dia. (In.)
1/16 in
Overall Diameter
1/16 in
Compatible Chuck Size
1,370 Degrees F
Overall Length
18 in

Details

Process
Brazing
Standards
ANSI/AWS A5.8, ASME SFA 5.8, QQ-B-654A Class BAg-5, ISO 17672 Ag 245, QQ-B-654a BAg-5
Brazing Range (F)
1225 to 1370
Container
Tube
Material
Safety-Silv-45 Flux Coated
Application
General Purpose Filler for Steel and Copper Alloys
Contents
25% Zinc, 30% Copper, 45% Silver
Item
Brazing Alloy
Type
Flux Coated
Alloy Type
High Silver
AWS Classification
BAg-5
Finish/Coating
Flux-Coated
Silver Content
45 %
Flux Application
Flux Not Required
Alloy Form
Rod
Fluidity Rating
6.5
Series
Safety-Silv 45FC
Solidus
1,225 Degrees F
Capacity Shingles
1,550 Degrees F
Liquidus
1,370 Degrees F
Container Type
Tube
Joining Applications
Brass to Stainless Steel, Brass to Steel, Copper to Stainless Steel, Copper to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel
Alloy Composition
45% Silver, 30% Copper, 25% Zinc
Maximum Brazing Temperature
1,550 Degrees F
Minimum Brazing Temperature
1,370 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type High Silver, Silver Content 45 Percent, AWS Classification BAg-5, Overall Diameter 1/16 in, Overall Length 18 in, Alloy Form Rod, Finish/Coating Flux-Coated, Solidus 1,225 Degrees F, Liquidus 1,370 Degrees F, Capacity Shingles 1,550 Degrees F, Compatible Chuck Size 1,370 Degrees F, Series Safety-Silv 45FC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.