Zoro Homepage

Chemical Resistant 32 oz Mister/Sprayer Spray Bottle

  • Mfr # CR-32

  • Zoro # G916173444


product price: $8.35
/ea
Sold in multiples of 4 for $33.40

Key Features

For Use With
Hand Sprayers & Dusters
Width
12.85 in
Height
4.5 in
Length
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-32
Zoro #
G916173444
UPC #
72725002591
Country of Origin
United States

Dimensions

Width
12.85 in
Height
4.5 in
Length
3.4 in

Details

For Use With
Hand Sprayers & Dusters
Item
Sprayers/Dusters

Description

Hose Length: , , Packaging Type: , Product Type: Spray Bottle, Shoulder Strap: , Sub Brand: Chemical Resistant, Brand Name: Harris, Adjustable Spray Tip: Yes, Capacity: 32, Applicator Type: Mister/Sprayer, Clear, Gray, Height: 13.1, Length: , Tank Materia

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.