Zoro Homepage

Dry Flashback Arrestor, Fuel, 1/2 in Inlet, 1/2 in Outlet

  • Mfr # 4300222

  • Zoro # G7177545


product price: $1,824.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Fuel
Outlet Connection Size
1/2 in
Body Material
Brass; Stainless Steel
Outlet Pressure (Maximum)
20 psig (Acetylene)
Inlet Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4300222
Zoro #
G7177545
UPC #
094727334036
Country of Origin
Germany

Dimensions

Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in
Hose Fitting Size
A

Details

Item
Dry Flashback Arrestor
Compatible Gas Type
Fuel
Body Material
Brass; Stainless Steel
Outlet Pressure (Maximum)
20 psig (Acetylene)
Series
8530
Pressure Rating
20 psig
Flow Rate
1200 scfh
Cylinder Gas
Acetylene
Features
Check Valve and Relief Valve
Connection
1/2 in FNPT
Mounting
Pipeline
Standards
NFPA 51
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Maximum Flow Rate (Fuel)
750 scfh
Product Type
Flashback Arrestor
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Regulator Series
8530
Regulator Supply Type
Pipeline

Description

Dry Flashback Arrestor, Mounting Location Pipeline, Compatible Gas Type Fuel, Inlet Connection Size 1/2 in, Outlet Connection Size 1/2 in, Hose Fitting Size A, Body Material Brass; Stainless Steel, Gas Maximum Pressure 20 psig (Acetylene), Inlet Connection Gender Female, Inlet Connection Type NPT, Maximum Flow Rate (Fuel) 750 scfh, Outlet Connection Gender Female, Outlet Connection Type NPT, Product Type Flashback Arrestor, Series 8530, Standards NFPA 51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.