Zoro Homepage

Electrically Heated High-Purity Gas Regulator, Carbon Dioxide, Two Stage, 0.825"-14 Inlet

  • Mfr # 7051253201

  • Zoro # G6539811


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7051253201
Zoro #
G6539811
UPC #
094727333978
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
8"
Overall Width
7.35 in
Overall Depth
8.04 in
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
Electrically Heated High-Purity Gas Regulator
Compatible Gas Type
Carbon Dioxide
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Gauges Delivery Pressure
200 psig
Delivery Pressure Range
0 to 125 psi
Supply Pressure Gauge
4,000 psi
Includes
Harris Model 705 Two Stage Regulator
Application
Heated Regulators
Stages
Two Stage
Diaphragm Material
Stainless Steel
Delivery
100 scfh
Standards
CGA E-4, UL Listed
Type
Two Stage
Duty Rating
Heavy Duty
Features
200 Watt Electric Heater, First Stage Brass Piston Sensor
Inlet Thread Direction
Right Hand
Inlet Connection Type
NGO
Regulator Series
HP 705
Outlet Thread Direction
Right Hand
Body Finish
Chrome Plated
Filter Material
Nickel Plated Bronze
Control Type
Knob
Piston Material
Brass
Inlet Connection Gender
Male
Outlet Connection Gender
Female
Inlet Pressure (Maximum)
3,000 psig
CGA Number
CGA 320
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Gas Purity Rating
99.999 %
Seal Material
Buna-N
Seat Material
PTFE
Flow Coefficient
0.15
Outlet Connection Type
NPT

Description

Electrically Heated High-Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Outlet Thread Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.