Zoro Homepage

Flashback Arrestors, 9/16"-18 Outlet

  • Mfr # 4301737

  • Zoro # G216555872


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection Size
9/16"-18
Standards
ISO 7289, OSHA 29 CFR 1926.350
Outlet Connection Size
9/16"-18
Compatible Gas Type
Fuel, Oxygen
Hose Fitting Size
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4301737
Zoro #
G216555872
UPC #
725636466722
Country of Origin
Italy

Dimensions

Inlet Connection Size
9/16"-18
Outlet Connection Size
9/16"-18
Hose Fitting Size
B

Details

Standards
ISO 7289, OSHA 29 CFR 1926.350
Compatible Gas Type
Fuel, Oxygen
Inlet CGA Number (Fuel)
CGA 023
Inlet CGA Number (Oxygen)
CGA 022

Description

Flashback Arrestors, Mounting Location Torch, Compatible Gas Type Fuel, Oxygen, Inlet Connection Size 9/16 In.-18, Outlet Connection Size 9/16 In.-18, Inlet CGA Number (Fuel) CGA 023, Inlet CGA Number (Oxygen) CGA 022, Hose Fitting Size B, Standards ISO 7289, OSHA 29 CFR 1926.350

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.