Zoro Homepage

Flow Check Valve, 9/16-18 RH

  • Mfr # 88-6CVTR

  • Zoro # G0701452


product price: $19.39
/ea

Key Features

Body Material
Brass
Hose Fitting Size
B
Inlet Connection Size
9/16"-18
Compatible Gas Type
Oxygen
Series
88-6CVTR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-6CVTR
Zoro #
G0701452
UPC #
725636404335
Country of Origin
Poland

Dimensions

Hose Fitting Size
B
Inlet Connection Size
9/16"-18

Details

Item
Flow Check Valve
Body Material
Brass
Compatible Gas Type
Oxygen
Series
88-6CVTR
Inlet Connection Type
UNF
Standards
OSHA Compliance
Inlet Thread Direction
Right Hand
Inlet CGA Number (Fuel)
CGA 023
Inlet CGA Number (Oxygen)
CGA 022
Product Type
Check Valve
Outlet Thread Direction
Right Hand

Description

Flow Check Valve, Mounting Location Torch, Compatible Gas Type Oxygen, Inlet Connection Size 9/16 In.-18, Inlet CGA Number (Fuel) CGA 023, Inlet CGA Number (Oxygen) CGA 022, Hose Fitting Size B, Body Material Brass, Inlet Connection Type UNF, Inlet Thread Direction Right Hand, Outlet Thread Direction Right Hand, Product Type Check Valve, Series 88-6CVTR, Standards OSHA Compliance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.