Zoro Homepage

Flow Gauge Regulator and Hose Kit, Argon, Carbon Dioxide, Two Stage, 0.965"-14 Inlet

  • Mfr # K586-1

  • Zoro # G4711156


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Carbon Dioxide
Outlet Connection Size
5/8"-18
Number of Stages
Two Stage
Outlet Pressure (Maximum)
3,000 psig
Gauge Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K586-1
Zoro #
G4711156
UPC #
015082070148
Country of Origin
United States

Dimensions

Outlet Connection Size
5/8"-18
Gauge Diameter
1 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
8"
Overall Width
7.5 in
Overall Height
7.25 in
Hose Fitting Size
B (Inert)
Overall Depth
8 in
Body Diameter
1.5 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
Flow Gauge Regulator and Hose Kit
Compatible Gas Type
Argon, Carbon Dioxide
Number of Stages
Two Stage
Outlet Pressure (Maximum)
3,000 psig
Outlet Pressure (Minimum)
20 psi
Regulator Supply Type
Cylinder
Delivery Pressure Range
20 to 3000 psi
Regulator Capacity
Heavy Duty
Gauges Delivery Pressure
4000 psig
Includes
Cylinder Pressure Gauge, Dual Scale Flow Gauge and 4.3 ft (1.3 m) Gas Hose
Stages
Two Stage
Delivery
0 to 70 scfh
Type
Regulator
Features
Deluxe Adjustable Gas Regulator
Inlet Connection Gender
Female
Inlet Connection Type
NGO
Product Type
Flow Gauge Regulator & Hose Kit
Outlet Thread Direction
Right Hand
Outlet Connection Type
UNF
CGA Number
CGA 580
Outlet Connection Gender
Female
Maximum Gauge Inlet Pressure
4,000 psi
Inlet Thread Direction
Right Hand
Inlet Pressure (Maximum)
4,000 psig
Regulator Series
Model K586-1

Description

Gas Regulator Kit, Compatible Gas Type Argon, Carbon Dioxide, Mounting Type Cylinder, Inlet Connection Gender Female, Inlet Thread Direction Right Hand, Inlet Connection Size 0.965 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 4,000 psig, Outlet Pressure (Maximum) 3,000 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Number of Stages Two Stage, Product Type Flow Gauge Regulator & Hose Kit, CGA Number CGA 580

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.