Zoro Homepage

Flowmeter Regulator and Hose Kit, Argon, Single Stage, 0.965"-14 Inlet, 5/8"-18 Outlet

  • Mfr # 355AR-58010

  • Zoro # G2957805


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon
Outlet Connection Size
5/8"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
3,000 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355AR-58010
Zoro #
G2957805
UPC #
725636301306
Country of Origin
United States

Dimensions

Outlet Connection Size
5/8"-18
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
Flowmeter Regulator and Hose Kit
Compatible Gas Type
Argon
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
3,000 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Supply Pressure Gauge
0 to 4000 psi
Includes
10 ft Inert Gas Hose Fitting
Delivery Pressure Range
0 to 4000 psi
Stages
Single Stage
Application
Controlling Argon or Argon Mix Cylinder Shielding Gases
Gauges Delivery Pressure
0 to 70 psig
Regulator Application
Hospitals and Home Care
Delivery
0 to 70 cfh
Standards
CGA E-4, UL Listed
Regulator Capacity
Medium to Heavy Duty
Type
Flow Gauge
Duty Rating
Heavy Duty
Features
Regulator is Pre-Set at 20 psig, Sensitive Needle Valve for Fingertip Control
Carbon Dioxide Flow Rate (Maximum)
70 scfh
Inlet Connection Type
NGO
Outlet Connection Type
UNF
Outlet Thread Direction
Right Hand
Outlet Connection Gender
Female
CGA Number
CGA 580
Seal Material
PTFE
Argon Flow Rate (Maximum)
70 scfh
Inlet Connection Gender
Female
Inlet Thread Direction
Right Hand
Product Type
Flowmeter Regulator & Hose Kit
Inlet Pressure (Maximum)
3,000 psig
Regulator Series
355

Description

Flowmeter Regulator, Compatible Gas Type Argon, Mounting Type Cylinder, Inlet Connection Gender Female, Inlet Thread Direction Right Hand, Inlet Connection Size 0.965 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 3,000 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 70 scfh, Carbon Dioxide Flow Rate (Maximum) 70 scfh, Number of Stages Single Stage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.