Gas Regulator, Argon, Helium, Nitrogen, Single Stage, 0.965"-14 Inlet, 9/16"-18 Outlet

  • Mfr # 425-125-580

  • Zoro # G2509595


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
9/16"-18
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
425-125-580
Zoro #
G2509595
UPC #
725636302228
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
6-3/4"
Overall Depth
4.5 in
Overall Height
6.5 in
Body Diameter
2.75 in
Overall Width
6.75 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Application
Industrial Purpose
Delivery Pressure Range
0 to 125 psi
Regulator Capacity
Heavy Duty
Stages
Single Stage
Standards
CGA E-4, UL Listed
Regulator Application
General Purpose
Supply Pressure Gauge
4,000 psi
Gauges Delivery Pressure
200 psig
Diaphragm Material
Neoprene
Duty Rating
Heavy Duty
Type
Single Stage Cylinder
Features
Designed to Make it a Rugged, Long-Lasting Performer, Including An Exclusive Tamper-Proof, Self-Reseating Internal Hp Safety Valve, Pipelines Classic Kits
Maximum Gauge Outlet Pressure
4,000 psig
Inlet Pressure (Maximum)
3,000 psig
Outlet Thread Direction
Right Hand
Outlet Connection Type
UNF
Control Type
T-Handle
Body Finish
Chrome Plated
Regulator Series
425
Inlet Thread Direction
Right Hand
Inlet Connection Gender
Male
Seal Material
PTFE
Inlet Connection Type
NGO
Outlet Connection Gender
Male
Flow Coefficient
0.17
CGA Number
CGA 580

Description

Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 580

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.