Gas Regulator, Argon, Helium, Nitrogen, Single Stage, 1/4 in Inlet, 5/8"-18 Outlet, 0 to 125 psi

  • Mfr # 447-125-1/4 RF

  • Zoro # G7199683


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
5/8"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447-125-1/4 RF
Zoro #
G7199683
UPC #
725636302648
Country of Origin
United States

Dimensions

Outlet Connection Size
5/8"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
1/4 in
Overall Length
7"
Overall Depth
6.54 in
Overall Height
7.04 in
Overall Width
3 in
Dedupe with CGA Number and Inlet Connection Size
1/4 in NPT F

Details

Item
Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Pipeline
Gauges Delivery Pressure
200 scfh
Delivery Pressure Range
0 to 125 psi
Diaphragm Material
Neoprene
Delivery
0 to 125 scfh
Standards
CGA E-4
Stages
Single Stage
Regulator Capacity
Heavy Duty
Application
Pipeline
Duty Rating
Heavy Duty
Features
Deliver High Gas Flows From Piping Systems Equipped With Standard Pipe Connection Outlets
Seal Material
PTFE
Inlet Pressure (Maximum)
400 psig
Inlet Connection Type
NPT
Regulator Series
447
Bonnet Material
Brass
Outlet Connection Gender
Female
Outlet Connection Type
UNF
Flow Coefficient
0.53
Control Type
T-Handle
Maximum Gauge Outlet Pressure
200 psig
Outlet Thread Direction
Right Hand
Inlet Connection Gender
Female

Description

Gas Regulator, Maximum Gauge Outlet Pressure 200 psig, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type T-Handle, Inlet Connection Type NPT, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, Application Pipeline, Bonnet Material Brass, Duty Rating Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.