Gas Regulator, Argon, Nitrogen, Single Stage, 0.965"-14 Inlet, 9/16"-18 Outlet, 0 to 125 psi

  • Mfr # 330-125-580

  • Zoro # G2839627


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Nitrogen
Outlet Connection Size
9/16"-18
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330-125-580
Zoro #
G2839627
UPC #
725636301634
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Length
6-1/8"
Body Diameter
2.75 in
Overall Depth
4.8 in
Overall Height
6.75 in
Overall Width
6.1 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
Gas Regulator
Compatible Gas Type
Argon, Nitrogen
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Liquid Cylinder
Standards
CGA E-4, UL Listed
Regulator Capacity
Heavy Duty
Delivery Pressure Range
0 to 125 psi
Regulator Application
High Pressure
Application
High Pressure Cylinder
Gauges Delivery Pressure
200 psig
Diaphragm Material
Stainless Steel
Stages
Single Stage
Type
Single Stage
Duty Rating
Heavy Duty
Features
Tamper-Proof, Self-Reseating, Internal Hp Safety Valve
Regulator Series
330
Outlet Connection Type
UNF
CGA Number
CGA 580
Inlet Thread Direction
Right Hand
Maximum Gauge Outlet Pressure
200 psig
Body Finish
Chrome Plated
Control Type
Knob
Inlet Pressure (Maximum)
3,000 psig
Inlet Connection Gender
Male
Inlet Connection Type
NGO
Flow Coefficient
0.37
Outlet Connection Gender
Male
Seal Material
PTFE

Description

Gas Regulator, Maximum Gauge Outlet Pressure 200 psig, Number of Stages Single Stage, Compatible Gas Type Argon, Nitrogen, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Stainless Steel, CGA Number CGA 580

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.