Gas Regulator, Oxygen, Single Stage, 0.825"-14 Inlet, 9/16"-18 Outlet, 0 to 125 psi

  • Mfr # 425-125-540

  • Zoro # G2637074


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
9/16"-18
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
425-125-540
Zoro #
G2637074
UPC #
725636301450
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
6-3/4"
Overall Width
6.75 in
Overall Height
6.5 in
Body Diameter
2.75 in
Overall Depth
4.5 in
Dedupe with CGA Number and Inlet Connection Size
CGA 540

Details

Item
Gas Regulator
Compatible Gas Type
Oxygen
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Standards
CGA E-4, UL Listed
Regulator Application
General Purpose
Gauges Delivery Pressure
200 psig
Supply Pressure Gauge
4,000 psi
Application
Industrial Purpose
Regulator Capacity
Heavy Duty
Delivery Pressure Range
0 to 125 psi
Stages
Single Stage
Diaphragm Material
Neoprene
Type
Single Stage Cylinder
Duty Rating
Heavy Duty
Features
Designed to Make it a Rugged, Long-Lasting Performer, Including An Exclusive Tamper-Proof, Self-Reseating Internal Hp Safety Valve, Pipelines Classic Kits
Outlet Connection Type
UNF
Regulator Series
425
Flow Coefficient
0.17
Outlet Thread Direction
Right Hand
Inlet Thread Direction
Right Hand
Inlet Pressure (Maximum)
3,000 psig
Inlet Connection Gender
Male
Maximum Gauge Outlet Pressure
4,000 psig
Control Type
T-Handle
Inlet Connection Type
NGO
Outlet Connection Gender
Male
CGA Number
CGA 540
Body Finish
Chrome Plated
Seal Material
PTFE

Description

Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 540, Application Industrial Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.